Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
K4896WHI 20A DP 1 Way Switch Module White (Pk-10)
By MK Electric
Order Code:
ZT1121296X
£6.19
each
Inc VAT (20%)
£61.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.19
0%
10 - 19
£5.82
6%
20 +
£5.45
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-18
working days
Available
GBP
61.90
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/k4896whi-20a-dp-1-way-switch-module-white-pk-10/p/ZT1121296X
Add to quotation
View all Wall Switches
Description
Switch Module 1-Way - K48
Tags:
#BulkDiscount
Specifications
Specifications for K4896WHI 20A DP 1 Way Switch Module White (Pk-10)
Standards Met
BS EN 7671-1:1999
Colour
White
Connection Type
Back
Overall Width
215mm
Voltage
250V
MFR Part No.
K4896WHI
Type
Surface
Style
Rocker
Overall Length
103mm
Amperage Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome