K5403RPWHI 20amp Double Pole Switch with Flex Outlet

Order Code: ZT1121269X

£6.49each Inc VAT (20%)
£32.45 minimum order value
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.175%
10 +£5.8410%

Minimum order quantity: 5.

Description

Base entry frontplates are 12.5mm deep.​ With earth terminals and flex outlet. Not recommended for switching large banks of PCs. Fixing centres: 60.3mm. 86 x 86mm.
BS EN 60669-1:1999. White.

Specifications for K5403RPWHI 20amp Double Pole Switch with Flex Outlet
  • Colour
    White
  • Overall Length
    86mm
  • Number of Gangs
    1
  • Overall Width
    86mm
  • MFR Part No.
    K5403WHI
  • Style
    Switch
  • Amperage Rating
    20A
  • Type
    Flush
  • Voltage
    250V
  • Standards Met
    BS EN 60669-1:1999
  • Connection Type
    Back

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome