Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
K5420R 10AX Switch Receiver/Repeater
By MK Electric
Order Code:
ZT1121304X
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/k5420r-10ax-switch-receiver-repeater/p/ZT1121304X
Add to quotation
View all Wall Switches
Description
10AX switch
Specifications
Specifications for K5420R 10AX Switch Receiver/Repeater
Type
Surface
Voltage
250V
Style
Receiver
Standards Met
BS EN 60669-1
Overall Width
100mm
Connection Type
Back
Colour
White
Amperage Rating
10A
Overall Length
210mm
MFR Part No.
K5420R
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome