K5423RPWHI 20amp Double Pole Switch with Flex Outlet and Neon

Order Code: ZT1121270X

£8.99each Inc VAT (20%)
£44.95 minimum order value

Minimum order quantity: 5.

Description

With flex outlet and earth terminals. Base entry frontplates are 12.5mm deep.​ Not recommended for switching large banks of PCs. Fixing centres: 60.3mm. 86 x 86mm.
BS EN 60669-1:1999. White.

Specifications for K5423RPWHI 20amp Double Pole Switch with Flex Outlet and Neon
  • Number of Gangs
    1
  • Standards Met
    BS EN 60669-1:1999
  • MFR Part No.
    K5423WHI
  • Amperage Rating
    20A
  • Connection Type
    Back
  • Overall Width
    86mm
  • Type
    Flush
  • Colour
    White
  • Overall Length
    86mm
  • Style
    Switch
  • Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome