K5423WHWHIRP 20amp Double Pole Switch Neon Water Heater

Order Code: ZT1121271X

£18.99each Inc VAT (20%)
£94.95 minimum order value

Minimum order quantity: 5.

Description

With flex outlet and earth terminals. Base entry frontplates are 12.5mm deep.​ 86 x 86mm. Not recommended for switching large banks of PCs. Fixing centres: 60.3mm. BS EN 60669-1:1999. White.

Specifications for K5423WHWHIRP 20amp Double Pole Switch Neon Water Heater
  • Standards Met
    BS EN 60669-1:1999
  • Colour
    White
  • MFR Part No.
    K5423WHI
  • Voltage
    250V
  • Connection Type
    Back
  • Overall Width
    86mm
  • Type
    Flush
  • Overall Length
    86mm
  • Number of Gangs
    1
  • Amperage Rating
    20A
  • Style
    Switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome