Kichler Nye Wall Lamp Brushed Natural Brass

Order Code: ZT3334996S

£99.99 Inc VAT (20%)


Description

Kichler Nye Wall Lamp Brushed Natural Brass | Features: Finish: Brushed Natural Brass | Material: Steel, Clear Glass | Height: 24.5cm | Width: 13cm | Depth: 18.9cm | Lamp Type: E14 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 40W

Specifications for Kichler Nye Wall Lamp Brushed Natural Brass
  • Depth
    18.9cm
  • Bulb Included
    No
  • Maximum Wattage
    40W
  • Number of Lamps
    1
  • Height
    24.5cm
  • Model Series
    Nye
  • Finish
    Brushed Natural Brass
  • Material
    Clear Glass
    Steel
  • Lamp Type
    E14
  • Width
    13cm
  • Product Type
    Wall Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome