LE Petit Satin Gold Wall Lamp

Order Code: ZT3319276S

£189.99 Inc VAT (20%)


Description

Le Petit Satin Gold Wall Lamp | Description: This small LED wall light will create an addition to the decor of the room, while adding the light and convenience necessary from a bedside wall lamp. The fitting has a sweet design, with its tiny shade adding a special character. Available in more than one finish, you can choose the best one for the setting. The LED light head is attached to the back of the shade, from where it shines. The shade (and therefore the light head) is adjustable in position for a more effective fitting. | Features: Finish: Gold, IP Rating: IP20, Height (cm) : 14, Length (cm) : 11, Width (cm) : 9, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 130, Wattage (max) : 4, Weight (kg) : 0.35, Bulb Included: Yes

See full description
Specifications for LE Petit Satin Gold Wall Lamp
  • Maximum Wattage
    4W
  • Length
    11cm
  • Weight
    0.35kg
  • Product Type
    Wall Lamp
  • Colour Temperature
    3000K
  • Lamp Type
    LED
  • Width
    9cm
  • IP Rating
    IP20
  • Bulb Included
    Yes
  • Finish
    Gold
  • Height
    14cm
  • Lumens
    130lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome