Light Switch 1-Gang 1-Way Trade Pack SMJPPLS1G1W

Order Code: ZT1464710S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

SMJ Traditional profile single or double light switch made from white plastic. Suitable for interior use. Fixings supplied. This SMJ 1-Gang Light Switch is ideal for controlling 1 circuit. Supplied in a Trade Pack.

Specifications for Light Switch 1-Gang 1-Way Trade Pack SMJPPLS1G1W
  • Type
    1-Gang 1-Way
  • MFR Part No.
    SMJPPLS1G1W
  • Outlet Type
    1-Gang 1-Way
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome