Metal Clad 2-Gang 2-Way Light Switch MSTMC542

Order Code: ZT1289131P

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.825%
10 - 19£10.2510%
20 +£9.6815%


Description

This Masterplug Metal Clad Light Switch has been designed to perform at 10AX inductive loads. Manufactured in heavy gauge steel and finished with a scratch resistant epoxy powder-coating. Flat profile with rounded edges, colour coded terminals with backed out captive screws for ease of installation. Suitable for everyday use in a garage, shed, commercial and industrial environments. 1 x Masterplug Metal Clad 2-Way 2-Gang Light Switch

See full description
Specifications for Metal Clad 2-Gang 2-Way Light Switch MSTMC542
  • MFR Part No.
    MC542-01
  • Type
    2-Gang 2-Way
  • Outlet Type
    2-Gang 2-Way
  • Number of Gangs
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome