Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Plate Switch 2 Gang 2 Way Round Edge 10A x Black Nickel
By Electrium
Order Code:
ZT4996053S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/plate-switch-2-gang-2-way-round-edge-10a-x-black-nickel/p/ZT4996053S
Add to quotation
View all Wall Switches
Description
Electrium PLATE SWITCH 2 GANG 2 WAY ROUND EDGE 10AX BLACK NICKEL 10AX & 6A Switches VX1040RBN
Specifications
Specifications for Plate Switch 2 Gang 2 Way Round Edge 10A x Black Nickel
Colour
Black
Connection Type
Screwed terminal
Type of Fastening
Screw mounting
Minimum Depth of Back Box
16mm
Width
85mm
Height
85mm
Material
Metal
Finish
Glossy
Voltage
250V
Mounting Method
Flush mounted
IP Rating
IP2X
Wiring System
Two-way switch
Type of Lighting
LED replaceable
Assembly
Basic unit
Number of Gangs
2
Method of Operation
Rocker
Amperage Rating
10A