Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Plate Switch 2 Gang 2 Way Wide Rockers 10A White Moulded
By Deta
Order Code:
ZT4983295S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/plate-switch-2-gang-2-way-wide-rockers-10a-white-moulded/p/ZT4983295S
Add to quotation
View all Wall Switches
Description
Deta PLATE SWITCH 2 GANG 2 WAY WIDE ROCKERS 10A WHITE MOULDED Wide Rocker Plate Switches S1346
Specifications
Specifications for Plate Switch 2 Gang 2 Way Wide Rockers 10A White Moulded
Voltage
250V
Material
Ivory
Amperage Rating
10A
Number of Gangs
2