Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Plate Switch 3 Gang 1 Way 10A x Stainless Steel
By Electrium
Order Code:
ZT4994113S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/plate-switch-3-gang-1-way-10a-x-stainless-steel/p/ZT4994113S
Add to quotation
View all Wall Switches
Description
Electrium PLATE SWITCH 3 GANG 1 WAY 10AX STAINLESS STEEL 10AX & 6A Switches VX1051SS
Specifications
Specifications for Plate Switch 3 Gang 1 Way 10A x Stainless Steel
Connection Type
Screwed terminal
Voltage
250V
Finish
Matt
Mounting Method
Flush mounted
Minimum Depth of Back Box
16mm
Height
85mm
Width
85mm
Colour
Silver
IP Rating
IP2X
Type of Fastening
Screw mounting
Material
Metal
Type of Lighting
LED replaceable
Method of Operation
Rocker
Assembly
Basic unit
Amperage Rating
10A
Number of Gangs
3