Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Plate Switch 3 Gang 2 Way SP 10A Brushed Stainless Steel
By Novar ED&S
Order Code:
ZT4987252S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/plate-switch-3-gang-2-way-sp-10a-brushed-stainless-steel/p/ZT4987252S
Add to quotation
View all Wall Switches
Description
Novar ED&S PLATE SWITCH 3 GANG 2 WAY SP 10A BRUSHED STAINLESS STEEL Albany Plus (OWA) K4673BSS
Specifications
Specifications for Plate Switch 3 Gang 2 Way SP 10A Brushed Stainless Steel
Width
86mm
Mounting Method
Flush mounted
Height
86mm
Wiring System
Two-way switch
Amperage Rating
10A
Method of Operation
Rocker