PPCK45NE Cooker Control Unit 45amp with Neon

Order Code: ZT1121280X

£8.99each Inc VAT (20%)
£62.93 minimum order value

Minimum order quantity: 7.
Currently unavailable

Description

45A cooker switch & socket is intended for kitchen use and allows for the isolation of hardwired cookers and an additional plug socket for use with other appliances
PPCK45NE features a neon indicator light
Suitable for internal use
BS 1363 socket:
Comes with wiring instructions
Fixings supplied
PPCNCK45 is unswitched and fused cooker control unit
White finish

See full description
Specifications for PPCK45NE Cooker Control Unit 45amp with Neon
  • Standards Met
    BS4177
  • MFR Part No.
    PPCK45NE
  • Number of Gangs
    2
  • Amperage Rating
    45A
  • Overall Depth
    35mm
  • Voltage
    240V
  • Type
    Surface
  • Colour
    White
  • Style
    Rocker
  • Connection Type
    Back

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome