PPFAN3W Fan Isolator Switch 1-Gang 3 Pole

Order Code: ZT1121322X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

45A cooker switch & socket is intended for kitchen use and allows for the isolation of hardwired cookers and an additional plug socket for use with other appliances
PPCK45NE features a neon indicator light
Suitable for internal use
BS 1363 socket:
Comes with wiring instructions
Fixings supplied
PPCNCK45 is unswitched and fused cooker control unit
White finish

See full description
Specifications for PPFAN3W Fan Isolator Switch 1-Gang 3 Pole
  • Overall Width
    85mm
  • Style
    Rocker
  • Number of Gangs
    1
  • Standards Met
    BSEN60669
  • Voltage
    240V
  • Overall Depth
    16mm
  • Type
    Surface
  • MFR Part No.
    PPFAN3W
  • Amperage Rating
    10A
  • Colour
    White
  • Connection Type
    Back

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome