PPMCSK1g Socket Single Switched 13A Metal Clad

Order Code: ZT1121282X

£6.99each Inc VAT (20%)
£27.96 minimum order value
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.645%
10 - 19£6.2910%
20 +£5.9415%

Minimum order quantity: 4.
Currently unavailable

Description

Socket with silver finish and white insert
Single or double options
Rated at 13A
Suitable for Interior use
BS 1363 socket

See full description
Specifications for PPMCSK1g Socket Single Switched 13A Metal Clad
  • Voltage
    240V
  • Type
    Box
  • Colour
    Metal-Clad
  • MFR Part No.
    PPMCSK1G
  • Standards Met
    BS1363
  • Connection Type
    Back
  • Amperage Rating
    13A
  • Number of Gangs
    1
  • Style
    Rocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome