Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang 1 Way Coaxial Isolated Sat Chrome White Insert
By Electrium
Order Code:
ZT4976541S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-1-way-coaxial-isolated-sat-chrome-white-insert/p/ZT4976541S
Add to quotation
View all Wall Switches
Description
Electrium SKT 1 GANG 1 WAY COAXIAL ISOLTD SAT CHR WHI INSRT Raised Decorative (MT) 8267/SC
Specifications
Specifications for Socket 1 Gang 1 Way Coaxial Isolated Sat Chrome White Insert
Finish
Direct
Colour
Centre
Mounting Method
Hot dip galvanized
Material
STOP
Number of Outlets
1
Surface Protection
E10
Cover
Cold adhesion method
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome