Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang DP Switched 13A Polished Chrome White Insert Victorian
By Scolmore
Order Code:
ZT4996886S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-dp-switched-13a-polished-chrome-white-insert-victorian/p/ZT4996886S
Add to quotation
View all Wall Switches
Description
Scolmore SKT 1 GANG DP SWTCHD 13A PLSHD CHR WHI INSRT VICTORIAN Deco VPCH035WH
Specifications
Specifications for Socket 1 Gang DP Switched 13A Polished Chrome White Insert Victorian
Colour
Chrome
Mounting Method
Flush mounted
Voltage
240V
IP Rating
IP20
Material
Metal
Type of Fastening
Mounting with screw
Method of Operation
Rocker
Amperage Rating
13A
Number of Outlets
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome