Socket 1 Gang DP Switched Screwless 13A Pearl Nickel White Insert

Order Code: ZT4983134S

£59.99 Inc VAT (20%)


Description

GET SKT 1 GANG DP SWTCHD SCRWLS 13A PEARL NCKL WHI INSRT Ultimate Screwless Flat Plate (R1) GU3410DWPN

Specifications for Socket 1 Gang DP Switched Screwless 13A Pearl Nickel White Insert
  • Voltage
    230V
  • Width
    88mm
  • Overall Depth
    30mm
  • Height
    88mm
  • Amperage Rating
    13A
  • Frequency
    50 - 50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome