Socket 1 Gang DP Switched Screwless 13A Polished Chrome Black Insert

Order Code: ZT4983264S

£64.99 Inc VAT (20%)


Description

GET SKT 1 GANG DP SWTCHD SCRWLS 13A PLSHD CHR BLK INSRT Ultimate Screwless Flat Plate (R1) GU3410DBPC

Specifications for Socket 1 Gang DP Switched Screwless 13A Polished Chrome Black Insert
  • Width
    88mm
  • Height
    88mm
  • Overall Depth
    30mm
  • Voltage
    230V
  • Frequency
    50 - 50Hz
  • Amperage Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome