Socket 1 Gang DP Switched Screwless 13A Stainless Steel White Insert

Order Code: ZT4983200S

£59.99 Inc VAT (20%)


Description

GET SKT 1 GANG DP SWTCHD SCRWLS 13A STNLSS STL WHI INSRT Ultimate Screwless Flat Plate (R1) GU3410DWSS

Specifications for Socket 1 Gang DP Switched Screwless 13A Stainless Steel White Insert
  • Height
    88mm
  • Width
    88mm
  • Voltage
    230V
  • Overall Depth
    30mm
  • Number of Outlets
    1
  • Amperage Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome