Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang DP Unswitched RCD 30MA Grey Metalclad Active Control
By GET
Order Code:
ZT5109045S
£84.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-dp-unswitched-rcd-30ma-grey-metalclad-active-control/p/ZT5109045S
Add to quotation
View all Wall Switches
Description
GET SKT 1 GANG DP UNSWTCHD RCD 30MA GRY METALCLAD ACTIVE CNTRL Exclusive RCD Sockets (8K) LMCSKT1GR
Specifications
Specifications for Socket 1 Gang DP Unswitched RCD 30MA Grey Metalclad Active Control
Height
92.0mm
Voltage
230.0V
Overall Depth
49.0mm
Width
145.0mm
Amperage Rating
13.0A
Number of Phases
1.0
Frequency
50.00 - 60.00Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome