Socket 1 Gang Round Pin Unswitched 2A Stainless Steel Screwless White Insert

Order Code: ZT4984530S

£51.99 Inc VAT (20%)


Description

GET SKT 1 GANG ROUND PIN UNSWTCHD 2A STNLSS STL SCRWLS WHI INSRT Ultimate Screwless Flat Plate (R1) GU3470WSS

Specifications for Socket 1 Gang Round Pin Unswitched 2A Stainless Steel Screwless White Insert
  • Voltage
    230.0V
  • Height
    88.0mm
  • Width
    88.0mm
  • Overall Depth
    19.0mm
  • Amperage Rating
    2.0A
  • Frequency
    50.00 - 50.00Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome