Socket 1 Gang Round Pin Unswitched 5A Black Nickel Screwless Black Insert

Order Code: ZT4984411S

£43.99 Inc VAT (20%)


Description

GET SKT 1 GANG ROUND PIN UNSWTCHD 5A BLK NCKL SCRWLS BLK INSRT Ultimate Screwless Flat Plate (R1) GU3480BBN

Specifications for Socket 1 Gang Round Pin Unswitched 5A Black Nickel Screwless Black Insert
  • Voltage
    230.0V
  • Width
    88.0mm
  • Height
    88.0mm
  • Overall Depth
    26.0mm
  • Frequency
    50.00 - 60.00Hz
  • Number of Phases
    1.0
  • Amperage Rating
    5.0A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome