Socket 1 Gang Round Pin Unswitched 5A Pearl Nickel Screwless White Insert

Order Code: ZT4978964S

£43.99 Inc VAT (20%)


Description

GET SKT 1 GANG ROUND PIN UNSWTCHD 5A PEARL NCKL SCRWLS WHI INSRT Ultimate Screwless Flat Plate (R1) GU3480WPN

Specifications for Socket 1 Gang Round Pin Unswitched 5A Pearl Nickel Screwless White Insert
  • Overall Depth
    19.0mm
  • Width
    88.0mm
  • Height
    88.0mm
  • Voltage
    230.0V
  • Frequency
    50.00 - 60.00Hz
  • Amperage Rating
    5.0A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome