Socket 1 Gang Round Pin Unswitched 5A Polished Brass Screwless Black Insr

Order Code: ZT4984453S

£54.99 Inc VAT (20%)


Description

GET SKT 1 GANG ROUND PIN UNSWTCHD 5A PLSHD BRASS SCRWLS BLK INSR Ultimate Screwless Flat Plate (R1) GU3480BPB

Specifications for Socket 1 Gang Round Pin Unswitched 5A Polished Brass Screwless Black Insr
  • Height
    88mm
  • Voltage
    230V
  • Width
    88mm
  • Overall Depth
    26mm
  • Amperage Rating
    5A
  • Frequency
    50 - 50Hz
  • Number of Phases
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome