Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang Round Pin Unswitched 5A Polished Chrome Black Insert
By GET
Order Code:
ZT5110990S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-round-pin-unswitched-5a-polished-chrome-black-insert/p/ZT5110990S
Add to quotation
View all Wall Switches
Description
GET SKT 1 GANG ROUND PIN UNSWTCHD 5A PLSHD CHR BLK INSRT Ultimate Flat Plate (8B) GU3280BPC
Specifications
Specifications for Socket 1 Gang Round Pin Unswitched 5A Polished Chrome Black Insert
Width
88mm
Height
88mm
Voltage
230V
Overall Depth
26mm
Amperage Rating
5A
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome