Socket 1 Gang Round Pin Unswitched 5A Stainless Steel Screwless Black Insert

Order Code: ZT4978775S

£44.99 Inc VAT (20%)


Description

GET SKT 1 GANG ROUND PIN UNSWTCHD 5A STNLSS STL SCRWLS BLK INSRT Ultimate Screwless Flat Plate (R1) GU3480BSS

Specifications for Socket 1 Gang Round Pin Unswitched 5A Stainless Steel Screwless Black Insert
  • Overall Depth
    19mm
  • Height
    88mm
  • Width
    88mm
  • Voltage
    230V
  • Frequency
    50 - 60Hz
  • Amperage Rating
    5A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome