Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang SP Switched Round Pin 15A Polished Brass White Insert
By Electrium
Order Code:
ZT4977377S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-sp-switched-round-pin-15a-polished-brass-white-insert/p/ZT4977377S
Add to quotation
View all Wall Switches
Description
Electrium SKT 1 GANG SP SWTCHD ROUND PIN 15A PLSHD BRASS WHI INSRT Raised Decorative (MT) 2372/PB
Specifications
Specifications for Socket 1 Gang SP Switched Round Pin 15A Polished Brass White Insert
IP Rating
IP2X
Voltage
250V
Mounting Method
Surface mounted
Colour
Brass
Material
Metal
Minimum Depth of Back Box
35mm
Finish
Glossy
Height
86mm
Connection Type
Screwed terminal
Type of Fastening
Mounting with screw
Width
86mm
Model
British Standard
Surface Protection
Lacquered
Amperage Rating
15A
Frequency
50 - 50Hz
Number of Phases
2
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome