Socket 1 Gang SP Switched Screwless 13A Painted White White Insert

Order Code: ZT4983309S

£44.99 Inc VAT (20%)


Description

GET SKT 1 GANG SP SWTCHD SCRWLS 13A PAINTED WHI WHI INSRT Ultimate Screwless Flat Plate (R1) GU3410WPW

Specifications for Socket 1 Gang SP Switched Screwless 13A Painted White White Insert
  • Height
    88mm
  • Width
    88mm
  • Voltage
    230V
  • Minimum Depth of Back Box
    31mm
  • Overall Depth
    30mm
  • Amperage Rating
    13A
  • Number of Outlets
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome