Socket 1 Gang SP Switched Screwless 13A Pearl Nickel White Insert

Order Code: ZT4983415S

£44.99 Inc VAT (20%)


Description

GET SKT 1 GANG SP SWTCHD SCRWLS 13A PEARL NCKL WHI INSRT Ultimate Screwless Flat Plate (R1) GU3410WPN

Specifications for Socket 1 Gang SP Switched Screwless 13A Pearl Nickel White Insert
  • Voltage
    230.0V
  • Overall Depth
    30.0mm
  • Width
    88.0mm
  • Height
    88.0mm
  • Amperage Rating
    13.0A
  • Number of Outlets
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome