Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang SP Switched Screwless 13A Polished Chrome White Insert
By GET
Order Code:
ZT4983436S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-sp-switched-screwless-13a-polished-chrome-white-insert/p/ZT4983436S
Add to quotation
View all Wall Switches
Description
GET SKT 1 GANG SP SWTCHD SCRWLS 13A PLSHD CHR WHI INSRT Ultimate Screwless Flat Plate (R1) GU3410WPC
Specifications
Specifications for Socket 1 Gang SP Switched Screwless 13A Polished Chrome White Insert
Voltage
230.0V
Width
88.0mm
Overall Depth
30.0mm
Height
88.0mm
Number of Outlets
1.0
Amperage Rating
13.0A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome