Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang Switched 13A 86 x 86mm Bri Chr/bri Chrome White Insert
By R Hamilton
Order Code:
ZT4979207S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-switched-13a-86-x-86mm-bri-chr-bri-chrome-white-insert/p/ZT4979207S
Add to quotation
View all Wall Switches
Description
R Hamilton SKT 1 GANG SWTCHD 13A 86X86MM BRI CHR/BRI CHR WHI INSRT Sheer Fast Runners 87SS1BC-W
Specifications
Specifications for Socket 1 Gang Switched 13A 86 x 86mm Bri Chr/bri Chrome White Insert
Height
86mm
Type of Fastening
Mounting with screw
Overall Depth
35mm
Mounting Method
Flush mounted
Material
Metal
Colour
Chrome
Width
86mm
Method of Operation
Rocker
Number of Outlets
1
Amperage Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome