Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 1 Gang Unswitched Screwless 13A Black Nickel Black Insert
By GET
Order Code:
ZT4982402S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-1-gang-unswitched-screwless-13a-black-nickel-black-insert/p/ZT4982402S
Add to quotation
View all Wall Switches
Description
GET SKT 1 GANG UNSWTCHD SCRWLS 13A BLK NCKL BLK INSRT Ultimate Screwless Flat Plate (R1) GU3450BBN
Specifications
Specifications for Socket 1 Gang Unswitched Screwless 13A Black Nickel Black Insert
Height
88mm
Width
88mm
Voltage
230V
Overall Depth
26mm
Amperage Rating
13A
Number of Outlets
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome