Socket 1 Gang Unswitched Screwless 13A Painted White White Insert

Order Code: ZT4982505S

£43.99 Inc VAT (20%)


Description

GET SKT 1 GANG UNSWTCHD SCRWLS 13A PAINTED WHI WHI INSRT Ultimate Screwless Flat Plate (R1) GU3450WPW

Specifications for Socket 1 Gang Unswitched Screwless 13A Painted White White Insert
  • Height
    88.0mm
  • Voltage
    230.0V
  • Width
    88.0mm
  • Overall Depth
    26.0mm
  • Amperage Rating
    13.0A
  • Number of Outlets
    1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome