Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang DP Switched 13A Polished Chrome White Insert Victorian
By Scolmore
Order Code:
ZT4997076S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-dp-switched-13a-polished-chrome-white-insert-victorian/p/ZT4997076S
Add to quotation
View all Wall Switches
Description
Scolmore SKT 2 GANG DP SWTCHD 13A PLSHD CHR WHI INSRT VICTORIAN Deco VPCH036WH
Specifications
Specifications for Socket 2 Gang DP Switched 13A Polished Chrome White Insert Victorian
Mounting Method
Flush mounted
IP Rating
IP20
Voltage
240V
Material
Metal
Colour
Chrome
Type of Fastening
Mounting with screw
Method of Operation
Rocker
Amperage Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome