Socket 2 Gang DP Switched Screwless 13A Pearl Nickel White Insert

Order Code: ZT4983918S

£69.99 Inc VAT (20%)


Description

GET SKT 2 GANG DP SWTCHD SCRWLS 13A PEARL NCKL WHI INSRT Ultimate Screwless Flat Plate (R1) GU3420DWPN

Specifications for Socket 2 Gang DP Switched Screwless 13A Pearl Nickel White Insert
  • Voltage
    230V
  • Overall Depth
    30mm
  • Height
    88mm
  • Width
    148mm
  • Number of Outlets
    2
  • Amperage Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome