Socket 2 Gang DP Switched Screwless 13A Polished Chrome White Insert

Order Code: ZT4983949S

£79.99 Inc VAT (20%)


Description

GET SKT 2 GANG DP SWTCHD SCRWLS 13A PLSHD CHR WHI INSRT Ultimate Screwless Flat Plate (R1) GU3420DWPC

Specifications for Socket 2 Gang DP Switched Screwless 13A Polished Chrome White Insert
  • Height
    88.0mm
  • Voltage
    230.0V
  • Overall Depth
    30.0mm
  • Width
    148.0mm
  • Number of Outlets
    2.0
  • Amperage Rating
    13.0A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome