Socket 2 Gang DP Switched White Insert 13A Sat Chrome Screwless Low Professional

Order Code: ZT4979957S

£44.99 Inc VAT (20%)


Description

Electrium SKT 2 GANG DP SWTCHD WHI INSRT 13A SAT CHR SCRWLS LOW PROF Screwless Low Profile Decorative (P1) 7316/SC/WH

Specifications for Socket 2 Gang DP Switched White Insert 13A Sat Chrome Screwless Low Professional
  • Height
    88mm
  • Mounting Method
    Hot dip galvanized
  • Minimum Depth of Back Box
    25mm
  • Voltage
    250V
  • Material
    STOP
  • Overall Depth
    30mm
  • IP Rating
    Closing cap
  • Connection Type
    Rotating current
  • Colour
    Centre
  • Finish
    Direct
  • Width
    148mm
  • Surface Protection
    UXGA
  • Model
    H4
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Amperage Rating
    13A