Socket 2 Gang SP Switched Screwless 13A Pearl Nickel White Insert

Order Code: ZT4983861S

£61.99 Inc VAT (20%)


Description

GET SKT 2 GANG SP SWTCHD SCRWLS 13A PEARL NCKL WHI INSRT Ultimate Screwless Flat Plate (R1) GU3420WPN

Specifications for Socket 2 Gang SP Switched Screwless 13A Pearl Nickel White Insert
  • Width
    148mm
  • Overall Depth
    30mm
  • Minimum Depth of Back Box
    31mm
  • Voltage
    230V
  • Height
    88mm
  • Amperage Rating
    13A
  • Number of Outlets
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome