Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang SP Switched Screwless 13A Polished Chrome Black Insert
By GET
Order Code:
ZT4983681S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-sp-switched-screwless-13a-polished-chrome-black-insert/p/ZT4983681S
Add to quotation
View all Wall Switches
Description
GET SKT 2 GANG SP SWTCHD SCRWLS 13A PLSHD CHR BLK INSRT Ultimate Screwless Flat Plate (R1) GU3420BPC
Specifications
Specifications for Socket 2 Gang SP Switched Screwless 13A Polished Chrome Black Insert
Width
148mm
Voltage
230V
Overall Depth
30mm
Height
88mm
Amperage Rating
13A
Number of Outlets
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome