Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang Switched 13A 85 x 145mm Bri Steel/bri Chrome White Insert
By R Hamilton
Order Code:
ZT4978532S
£19.99
Inc VAT (20%)
£20.99
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-switched-13a-85-x-145mm-bri-steel-bri-chrome-white-insert/p/ZT4978532S
Add to quotation
View all Wall Switches
Description
R Hamilton SKT 2 GANG SWTCHD 13A 85X145MM BRI STL/BRI CHR WHI INSRT Hartland Fast Runners 73SS2BC-W
Specifications
Specifications for Socket 2 Gang Switched 13A 85 x 145mm Bri Steel/bri Chrome White Insert
Mounting Method
Flush mounted
Type of Fastening
Mounting with screw
Voltage
250V
IP Rating
IP2X
Colour
Chrome
Material
Metal
Method of Operation
Rocker
Amperage Rating
13A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome