Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 2 Gang Unswitched Screwless 13A Stainless Steel Black Insert
By GET
Order Code:
ZT4982798S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-2-gang-unswitched-screwless-13a-stainless-steel-black-insert/p/ZT4982798S
Add to quotation
View all Wall Switches
Description
GET SKT 2 GANG UNSWTCHD SCRWLS 13A STNLSS STL BLK INSRT Ultimate Screwless Flat Plate (R1) GU3460BSS
Specifications
Specifications for Socket 2 Gang Unswitched Screwless 13A Stainless Steel Black Insert
Voltage
230.0V
Height
88.0mm
Overall Depth
26.0mm
Width
148.0mm
Number of Outlets
2.0
Amperage Rating
13.0A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome