Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket 9 Way for IEC Connectors with IEC 250V 2M Grey 320 Input
By Rittal
Order Code:
ZT4978280S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-9-way-for-iec-connectors-with-iec-250v-2m-grey-320-input/p/ZT4978280S
Add to quotation
View all Wall Switches
Description
Rittal SKT 9 WAY FOR IEC CONNECTORS WITH IEC 250V 2M GRY 320 INPUT Datacommunication Systems 7240201
Specifications
Specifications for Socket 9 Way for IEC Connectors with IEC 250V 2M Grey 320 Input
Material
Metal
IP Rating
IP20
Finish
Matt
Amperage Rating
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome