Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket Coaxial Sng Isolated Sat Chrome White Insert Victorian - VPSC158WH
By Scolmore
Order Code:
ZT4996532S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-coaxial-sng-isolated-sat-chrome-white-insert-victorian-vpsc158wh/p/ZT4996532S
Add to quotation
View all Wall Switches
Description
Scolmore SKT COAXIAL SNG ISOLTD SAT CHR WHI INSRT VICTORIAN Deco VPSC158WH
Specifications
Specifications for Socket Coaxial Sng Isolated Sat Chrome White Insert Victorian - VPSC158WH
Overall Depth
8mm
Colour
Chrome
Width
88mm
Mounting Method
Flush mounted
Type of Fastening
Mounting with screw
Height
88mm
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome