Socket Interior 2 Gang DP Switched 13A Sat Chrome White Insert

Order Code: ZT4982545S

£31.99 Inc VAT (20%)


Description

Electrium SKT INTERIOR 2 GANG DP SWTCHD 13A SAT CHR WHI INSRT Screwless/Screwed Decorative (P1) 1316/1SC/WH

Specifications for Socket Interior 2 Gang DP Switched 13A Sat Chrome White Insert
  • IP Rating
    Closing cap
  • Voltage
    250V
  • Width
    142mm
  • Material
    STOP
  • Minimum Depth of Back Box
    25mm
  • Finish
    Direct
  • Height
    83mm
  • Overall Depth
    30mm
  • Connection Type
    Rotating current
  • Mounting Method
    Hot dip galvanized
  • Model
    H4
  • Surface Protection
    UXGA
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Amperage Rating
    13A