Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket Tel Secondary Sng Polished Chrome White Insert Victorian
By Scolmore
Order Code:
ZT4998132S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-tel-secondary-sng-polished-chrome-white-insert-victorian/p/ZT4998132S
Add to quotation
View all Wall Switches
Description
Scolmore SKT TEL SECONDARY SNG PLSHD CHR WHI INSRT VICTORIAN Deco VPCH125WH
Specifications
Specifications for Socket Tel Secondary Sng Polished Chrome White Insert Victorian
Height
88mm
Type of Fastening
Mounting with screw
Colour
Chrome
Mounting Method
Flush mounted
Overall Depth
8mm
Width
88mm
Material
Metal
Surface Protection
Decor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome