Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Socket Tel Secondary Sng Stainless Steel Black Insert Victorian
By Scolmore
Order Code:
ZT4996039S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/socket-tel-secondary-sng-stainless-steel-black-insert-victorian/p/ZT4996039S
Add to quotation
View all Wall Switches
Description
Scolmore SKT TEL SECONDARY SNG STNLSS STL BLK INSRT VICTORIAN Deco VPSS125BK
Specifications
Specifications for Socket Tel Secondary Sng Stainless Steel Black Insert Victorian
Material
Metal
Mounting Method
Flush mounted
Type of Fastening
Mounting with screw
Height
88mm
Colour
Silver
Overall Depth
8mm
Width
88mm
Surface Protection
Decor
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome