Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Switch 1 Way SP Decorative Rocker 10A x 250V Gold
By Legrand
Order Code:
ZT5066580S
Copy
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/switch-1-way-sp-decorative-rocker-10a-x-250v-gold/p/ZT5066580S
Add to quotation
View all Wall Switches
Description
Legrand SWITCH 1 WAY SP DECORATIVE ROCKER 10AX 250V GOLD Synergy Grid 832612
Specifications
Specifications for Switch 1 Way SP Decorative Rocker 10A x 250V Gold
Material
Metal
Height
57.5mm
Finish
Glossy
Width
25.5mm
IP Rating
IP2X
Minimum Depth of Back Box
30mm
Overall Depth
30mm
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Voltage
250V
Colour
Gold
Amperage Rating
10A
IK Rating
IK01
Wiring System
Single pole switch
Surface Protection
Metallic
Number of Gangs
1
Method of Operation
Rocker