Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Wall Switches
Switch Double Pole Neon Surface 45A Aluminium
By Novar ED&S
Order Code:
ZT5103937S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-switches/switch-double-pole-neon-surface-45a-aluminium/p/ZT5103937S
Add to quotation
View all Wall Switches
Description
Novar ED&S SWITCH DOUBLE POLE NEON SURFACE 45A ALUMINIUM Metalclad Plus (MCLAD) K5230ALM
Specifications
Specifications for Switch Double Pole Neon Surface 45A Aluminium
Material
Plastic
Colour
Aluminium
Rated Current
50A
Height
86mm
Type of Fastening
Engage (snap)
Width
147mm
Depth
65mm
Mounting Method
Surface mounted
Method of Operation
Key